Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

69.68 L, 29.13 W, White, Acrylic, Center

  • Mfr # FT-AZ132CH

  • Zoro # G805949419


product price: $799.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Length
69.68
Width
29.13
Color
White
Material
Acrylic
Height
31.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ132CH
Zoro #
G805949419
UPC #
191042073753
Country of Origin
China

Dimensions

Length
69.68
Width
29.13
Height
31.1

Details

Color
White
Material
Acrylic
Finish
Chrome
Drain Location
Center
Includes
Tub, Drain and Overflow
Standards
cUPC

Description

  • Soak in elegance with our vintage styled ANZZI Falco claw foot one piece acrylic freestanding soaking bathtub in glossy white. This old world design is magnificently and royally crafted in a glossy white high yield acrylic with marine grade fiberglass re-enforcement and its body contoured shape is perfect for long bubble baths. Its four (4) high polished chrome majestic falco-decor feet will surely add class, charm and romance to any bathroom!
  • Like what you see? You can make this bathroom suite a reality with ANZZI
  • ALSO AVAILABLE FOR PURCHASE (Search #) : Smart Bidet (TL-STFF950WH), Towel Warmer (TW-WM105CH), Freestanding Faucet (FS-AZ0047CH), Console Sink (CS-FGC001-CH), Sink Faucet (L-AZ037CH)
  • One Piece Acrylic in High Gloss White Finish
  • Four (4) Falco-Talon in Polished Chrome
  • Built-in overflow and drain
  • RHINO ALLOY certified materials
  • Adjustable Frame Leveling Feet
  • Two (2) person capacity
  • Overall Dimensions: 69.68 in L x 29.13 in W x 31.1 in H
  • Soaking Depth: 17.52 in.
  • Tub Weight: 88 lbs.
  • Already pre-plumbed for easy and straight forward installation
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.