Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

69.68 L, 29.13 W, White, Acrylic, Center

  • Mfr # FT-AZ132MB

  • Zoro # G905949418


product price: $846.99
/ea
Additional $530.00 delivery surcharge applies per item.
See details

Key Features

Length
69.68
Width
29.13
Material
Acrylic
Height
31.1
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ132MB
Zoro #
G905949418
UPC #
191042073746
Country of Origin
China

Dimensions

Length
69.68
Width
29.13
Height
31.1

Details

Color
White
Material
Acrylic
Finish
Matte Black
Drain Location
Center
Includes
Tub, Drain and Overflow
Standards
cUPC

Description

  • Soak in elegance with our vintage styled ANZZI Falco claw foot one piece acrylic freestanding soaking bathtub in glossy white. This old world design is magnificently and royally crafted in a glossy white high yield acrylic with marine grade fiberglass re-enforcement and its body contoured shape is perfect for long bubble baths. Its four (4) highmatte black majestic falco-decor feet will surely add class, charm and romance to any bathroom!
  • Like what you see? You can make this bathroom suite a reality with ANZZI
  • ALSO AVAILABLE FOR PURCHASE (Search #) : Smart Bidet (TL-STFF950WH), Towel Warmer (TW-WM105MB), Freestanding Faucet (FS-AZ0047MB), Console Sink (CS-FGC001-MB), Sink Faucet (L-AZ037MB)
  • One Piece Acrylic in High Gloss White Finish
  • Four (4) Falco-Talon in Matte Black
  • Built-in overflow and drain
  • RHINO ALLOY certified materials
  • Adjustable Frame Leveling Feet
  • Two (2) person capacity
  • Overall Dimensions: 69.68 in L x 29.13 in W x 31.1 in H
  • Soaking Depth: 17.52 in.
  • Tub Weight: 88 lbs.
  • Already pre-plumbed for easy and straight forward installation
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.