76'' x 45-48'' Sliding Frameless Shower Door in Polished Chrome with Alcove Left Drain Shower Base

  • Mfr # SD-5901103L-CH

  • Zoro # G222324745


product price:  $864.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Height (In.)
76 in
Width (In.)
48 in
Color
Polished Chrome
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-5901103L-CH
Zoro #
G222324745
UPC #
191042098657
Country of Origin
China

Dimensions

Height (In.)
76 in
Width (In.)
48 in
Length
2 in

Details

Material
Aluminum
Item
Shower Door
Color
Polished Chrome

Description

Modernize your shower with the ANZZI Stellar Series frameless sliding door with left drain white acrylic shower base. Built with ANSI-certified 5/16" tempered Deco-Glass and protected by Tsunami Guard to stay clear. The Rhino Alloy stainless steel and aluminum in Chrome, with frameless rollers for smooth action. The shower base uses ANR material with a textured, slip-resistant surface for safety and durability. The perfect combination to make every shower feel like a refreshing escape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.