76'' x 57-60'' Sliding Frameless Shower Door in Matte Black with Alcove Shower Base, Left Drain

  • Mfr # SD-5902303L-MB

  • Zoro # G822324749


product price:  $1,072.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Matte Black
Material
Aluminum
Height (In.)
76 in
Length
2 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-5902303L-MB
Zoro #
G822324749
UPC #
191042098817
Country of Origin
China

Dimensions

Height (In.)
76 in
Length
2 in
Width (In.)
60 in

Details

Color
Matte Black
Material
Aluminum
Item
Shower Door

Description

Modernize your shower with the ANZZI Stellar Series frameless sliding door with left drain white acrylic shower base. Built with ANSI-certified 5/16" tempered Deco-Glass and protected by Tsunami Guard to stay clear. The Rhino Alloy stainless steel and aluminum in Matte Black, with frameless rollers for smooth action. The shower base uses ANR material with a textured, slip-resistant surface for safety and durability. The perfect combination to make every shower feel like a refreshing escape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.