Zoro Homepage

ALEXANDER 48 in. x 32 in. Left Drain Shower Base in White

  • Mfr # SB-AZ103L

  • Zoro # G404206517


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Size
48 in x 32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-AZ103L
Zoro #
G404206517
UPC #
191042063785
Country of Origin
China

Dimensions

Size
48 in x 32 in

Description

With its stylish good looks and sturdy construction, our ANZZI line delivers everything you want in a shower base. We crafted it from premium ANR material, a super-durable blend of resin, fiberglass and stone filler that’s stronger and lighter than both artificial stone and acrylic. The specially textured, slip-resistant floor surface gives you safe and secure footing so you can shower with confidence, while the moisture resistant construction protects against mold, mildew and odor. Like what you see? You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE (Search #) : Shower Door (SD-AZ8077-02MB), Shower Panel (SP-AZ078MB), Smart Bidet (TL-STFF950WH), Console Sink (CS-FGC001-MB), Sink Faucet (L-AZ012MB), LED Mirror (BA-LMDFXBT005WH), Towel Warmer (TW-AZ026MBK) DIMENSIONS — 48 in. W x 32 in. D x 4 in. H COMPRESSION MOLDED FROM SUPER-STRONG ANR MATERIAL — this super-durable material is a blend of resin, fiberglass and stone filler that’s stronger and lighter than both artificial stone and acrylic TWICE THE MATERIAL THICKNESS — no extra layers of reinforcement are needed! DURABLE & SOLID SURFACE CONSTRUCTION — ANR material will not crack, discolor or delaminate SUPERIOR TENSILE STRENGTH — ANR material is sturdy and won’t flex beneath your feet 3X COMPRESSIVE STRENGTH — holds high levels of weight without sagging 3X IMPACT RESISTANCE — stands up to years of rigorous use LOW THRESHOLD — designed to make stepping in and out effortless STAINLESS STEEL DRAIN COVER — stainless steel resists corrosion so cover always looks good and delivers a long lifetime of use STURDY BOTTOM DESIGN — the solid surface grid base gives strong support and superior structural integrity

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.