Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alexander 60 in. L x 30 in. W Alcove Shower Pan Base w/ Center Drain in Glossy White Marine Acrylic

  • Mfr # SB-AZ101C

  • Zoro # G704206514


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Width (In.)
30 in
Length
60 in
Height (In.)
4 in
Size
60 in x 30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-AZ101C
Zoro #
G704206514
UPC #
191042063754
Country of Origin
China

Dimensions

Width (In.)
30 in
Length
60 in
Height (In.)
4 in
Size
60 in x 30 in

Details

Finish
White

Description

The perfect shower space starts with this stylish, sturdy base from ANZZI. We crafted it from premium ANR material, a super-durable blend of resin, fiberglass and stone filler that’s stronger and lighter than both artificial stone and acrylic. The specially textured, slip-resistant floor surface gives you safe and secure footing so you can shower with confidence, while the moisture resistant construction protects against mold, mildew and odor.


  • • Like what you see? You can make this bathroom suite a reality with ANZZI
  • • ALSO AVAILABLE FOR PURCHASE (Search #) : Shower Door (SD-AZ8077-02MB), Shower Panel (SP-AZ078MB), Smart Bidet (TL-STSF821WH), Console Sink (CS-FGC001-MB), Sink Faucet (L-AZ012MB), LED Mirror (BA-LMDFXBT005WH), Towel Warmer (TW-AZ026MBK)
  • • DIMENSIONS 60 in. W x 30 in. D x 4 in. H
  • • COMPRESSION MOLDED FROM SUPER-STRONG ANR MATERIAL this durable material is a blend of resin, fiberglass and stone filler that’s stronger and lighter than both artificial stone and acrylic
  • • TWICE THE MATERIAL THICKNESS no extra layers of reinforcement are needed!
  • • DURABLE & SOLID SURFACE CONSTRUCTION ANR material will not crack, discolor or delaminate
  • • SUPERIOR TENSILE STRENGTH ANR material is sturdy and won’t flex beneath your feet
  • • 3X COMPRESSIVE STRENGTH holds high levels of weight without sagging
  • • 3X IMPACT RESISTANCE stands up to years of rigorous use
  • • LIMITED LIFETIME WARRANTY when you buy it, we back it, so you can be confident in the quality of our products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.