Zoro Homepage

Allegro Round Glass Vessel Bathroom Sink

  • Mfr # LS-AZ907MB

  • Zoro # G908655569


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Matte Black
Overall Length
16.5"
Overall Width
16.5"
Overall Height
4.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ907MB
Zoro #
G908655569
UPC #
191042074576
Country of Origin
China

Dimensions

Overall Length
16.5"
Overall Width
16.5"
Overall Height
4.3"
Bowl Size
15.55"L x 15.55"W x 3.83"D
Bowl Depth
3.83"

Details

Body Material
Glass
Color
Matte Black
Weight
18.3"
Bowl Shape
Round
Finish
Nano-water coating
Includes
Pop-up Drain, Hardware

Description

Slim, streamlined and sophisticated, our Allegro sink gives your bathroom the allure of a modern art installation without sacrificing functionality. The premium glass basin is finished in a bold Matte Black that's both on-trend and timeless. The vessel design mounts to the top of your vanity or countertop instead of into it for a chic and unique look that frees up space in the cabinet below. The compact style makes it perfect for smaller powder rooms. Includes a chrome pop-up drain. SMART, SOPHISTICATED DESIGN - the sublime artistic styling stands out in all the right ways, while saving space in your bathroom or powder room. STURDY ONE-PIECE CONSTRUCTION - built from premium glass, so you can be confident your Allegro sink will stand the test of time. BOLD MATTE BLACK FINISH- stays gorgeous year after year. NANO-WATER COATED - Protective water guard coating fights against soap and water stains. COMES COMPLETE WITH CHROME POP-UP DRAIN - your sink is ready to install right out of the box. INNER DIMENSIONS - 15.55 in. Diam. x 3.83 in. H. OUTER DIMENSIONS - 16.5 in. Diam. x 4.3 in. H. BOTTOM WIDTH - 14.7 in.. INCLUDES EVERYTHING YOU NEED - package includesdrain assembly and mounting hardware. GET IT FAST - ships from warehouse within 24 hours of order processing. CURBSIDE DELIVERY - buying an ANZZIproduct is always easy and convenient.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.