Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anfore Single Hole Single Handle Bathroom Faucet in Polished Chrome

  • Mfr # L-AZ104CH

  • Zoro # G900693224


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-AZ104CH
Zoro #
G900693224
UPC #
191042016781
Country of Origin
China

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Anfore single handle bathroom sink faucet. Crafted using RHINO ALLOY certified brass interior, marine grade ceramic disk and polished chrome lead-free rust resistant finish. The elegance and style of our ANZZI faucets is matched by their proven performance and reliability, Become a member of the ANZZI family and experience why Perfection is our Tradition.Lustrous polished chrome finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Single (1) handle operation
  • Single (1) hole installation
  • Marine grade ceramic disk included
  • Spout reach: 4.92 in.; spout height: 3.25 in.
  • Flow rate: 1.2 gpm
  • Connection size: 3/8 in.
  • cUPC, NSF, AB1953 and Watersense certified
  • Limited Ships from factory within 24 hours of order
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.