Zoro Homepage

Apollo 36" Farmhouse Solid Surface Kitchen Sink

  • Mfr # K-AZ271-A1

  • Zoro # G600692183


product price: $582.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-AZ271-A1
Zoro #
G600692183
UPC #
191042049598
Country of Origin
China

Description

The ANZZI 36 in. Apollo kitchen sink is a gorgeous center piece fit for any style kitchen while being sturdy and large enough to handle the toughest of jobs. Every ANZZI solid surface kitchen sink is crafted using RHINO ALLOY certified composite materials resulting in a flawless matte finish. The durable man-made stone surface is smooth, warm-to-the-touch and resistant to stains, scratches and discoloration. For added peace-of-mind every ANZZI solid surface kitchen sink is backed by a Limited Lifetime Guarantee.LOW MAINTENANCE: Easy to clean, low maintenance non-porous surface resists germs, stains, fire and chemicals
  • QUALITY STONE: RHINO ALLOY certified ANZZI Stone craftsmanship for unrivaled durability
  • STAINLESS STEEL: Stainless steel interior greatly enhances durability, performance and style
  • MATTE FINISH: Warm to the touch, flawless matte white finish
  • RELIABILITY: Engineered for scratch and impact resistance
  • Versatile flush or undermount style installation
  • Seamless 10 mm radius corners for easier cleaning
  • 3.5 in. drain opening
  • Exterior dimensions: 36 L x 18.78 W x 9.65 H
  • Basin dimensions: 33.62 L x 15.62 W x 9.02 H
  • Polished chrome strainer included
  • Durable, impact resistant design
  • Ships from factory within 24 hours once order is processed
  • Due to a +/- 5 mm tolerance in the measurements it is recommended that cutting or building the countertop is not performed until the sink is received and measured
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.