Zoro Homepage

Arc 2-Jetted Brushed Stainless Steel Shower Panel with Heavy Rain

  • Mfr # SP-AZ024

  • Zoro # G400692116


product price: $472.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-AZ024
Zoro #
G400692116
UPC #
848308091951
Country of Origin
China

Description

ANZZI is introducing the next level in personal jet stream shower technology with our latest series of elegant and reliably performing shower panels. The ANZZI full tower Arc Shower Panel features a modern laser cut stainless steel brushed frame equipped with two Acu-Stream body jets provide a powerful water stream to massage the body. ANZZI shower panels feature true flow Heavy Rain performance hanging shower heads and Euro-Grip hand held sprayer. All features are controlled through two chrome finish thermostatic and diverter knobs.Your order will include one (1) ANZZI ARC Full Body Shower Panel, one (1) Heavy Rain Thermal Sensitive Lighting shower head, two (2) Acu-Stream body massage jets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manual
  • Two (2) fixed Acu-Stream Body jets in polished chrome
  • Two (2) Shower control knobs
  • Hydro powered Thermal Sensitive Lighting visually translates the water's temperature
  • Fixed overhead shower with Thermal Sensitive Lighting and Heavy Rain water pressure technology
  • Free reign Euro-Grip handheld sprayer with 60 inch reach in polished chrome
  • Laser cut and precision shaped brushed stainless steel
  • Crafted using RHINO ALLOY certified 304 stainless steel, solid brass valves
  • Water diverter control for fully customizable shower experience
  • Flexible reinforced stainless steel supply hoses with standard .5 inch connection
  • Already pre-plumbed for easy and straight forward, non-retrofit installation
  • Ships from warehouse within 24 hours of order processing
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.