Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aria Series 22 in. Ceramic Rectangular Vessel Bathroom Sink Basin in White

  • Mfr # LS-AZ924

  • Zoro # G316289950


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Finish
Glaze
Bowl Shape
Rectangle
Overall Height
5.13 in
Overall Width
11.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ924
Zoro #
G316289950
UPC #
191042081192
Country of Origin
China

Dimensions

Overall Height
5.13 in
Overall Width
11.88 in
Overall Length
18.88 in

Details

Color
White
Finish
Glaze
Bowl Shape
Rectangle
Item
Bathroom Sinks
Body Material
Ceramic

Description

The Aria Curved Rectangular Sink redefines modern luxury with its subtly curved basin and smooth edges. Made from durable vitreous china, this sink offers a minimalist design that effortlessly blends form and function. The drop-in installation allows for easy setup, while its deep basin helps contain splashes, keeping your space pristine. Choose from three elegant color options to match your bathroom's aesthetic and enjoy a touch of contemporary elegance.


  • Modern rectangular sink with a gentle curve for added style.
  • Durable vitreous china construction ensures a long-lasting glossy finish.
  • No overflow feature for a minimalist and contemporary aesthetic.
  • Drop-in installation makes it simple to incorporate into any countertop.
  • Deep basin design helps contain splashes, keeping countertops dry.
  • Available in three versatile colors: White, Biscuit, and Black.
  • 18-7/8" x 11-7/8" (480mm x 300mm)

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.