Zoro Homepage

Ariadne Rectangle Glass Vessel Bathroom Sink with Matte Black Finish

  • Mfr # LS-AZ913MB

  • Zoro # G308655565


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Matte Black
Overall Length
21.3"
Overall Width
16.1"
Overall Height
4.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ913MB
Zoro #
G308655565
UPC #
191042074620
Country of Origin
China

Dimensions

Overall Length
21.3"
Overall Width
16.1"
Overall Height
4.7"
Bowl Size
20.35"L x 15.15"W x 4.23"D
Bowl Depth
4.23"

Details

Body Material
Glass
Color
Matte Black
Weight
18.9"
Finish
Nano-water coating
Includes
Pop-up Drain, Hardware
Bowl Shape
Rectangular

Description

Crisp clean lines work together with soft gentle curves and a pleasing Matte Black finish to create an artistic vibe that's both energetic and easy-going. The Ariadne mounts to the top of your vanity instead of into it to create a look that's chic and unique, while freeing up space in the cabinet below and on the countertop. We've included a chrome pop-up drain so it's ready to install. SMART, SOPHISTICATED DESIGN - the sublime artistic styling stands out in all the right ways, while saving space in your bathroom or powder room. STURDY ONE-PIECE CONSTRUCTION - built from premium glass, so you can be confident your Ariadne sink will stand the test of time. BOLD MATTE BLACK FINISH - looks gorgeous year after year. NANO-WATER COATED - Protective water guard coating fights against soap and water stains. COMES COMPLETE WITH CHROME POP-UP DRAIN - your sink is ready to install right out of the box. INNER DIMENSIONS - 20.35 in. W x 15.15 in. D x 4.23 in. H. OUTER DIMENSIONS - 21.3 in. W x 16.1 in. D x 4.7 in. H. BOTTOM WIDTH - 12.99 in.. INCLUDES EVERYTHING YOU NEED - package includesdrain assembly and mounting hardware. GET IT FAST - ships from warehouse within 24 hours of order processing. CURBSIDE DELIVERY - buying an ANZZIproduct is always easy and convenient.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.