Zoro Homepage

Autumn 36 in. x 48 in. Frameless LED Bathroom Mirror

  • Mfr # BA-LMDFX006AL

  • Zoro # G601711777


product price: $422.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-LMDFX006AL
Zoro #
G601711777
UPC #
191042055483
Country of Origin
China

Description

  • Nothing brings together a bathroom’s décor like ambient lighting that’s just right. The Autumn mirror’s high-output LED strip dims to your desired level at the touch of a button to create the perfect mood for any bathroom space. The glass stays clear and streak-free thanks to a built-in defogger that gets rid of condensation automatically.
  • 5mm polished silver mirror is Rhino Alloy-certified and delivers amazing visual clarity
  • Sturdy, long-lasting aluminum construction
  • 3000K LED strip bathes your bathroom in a soft, warm light
  • Defogger clears condensation from mirror
  • Dimmer lets you adjust light to your preferred level
  • Secure 1.6m hardwire connection
  • ETL certified for all North American Safety standards
  • Dimensions: 36 in. H x 48 in. W
  • Limited
  • Get it fast — ships from warehouse within 24 hours of order processing
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.