Bali 10-Bar Wall Mounted Towel Warmer in Polished Chrome

  • Mfr # TW-AZ075CH
  • Zoro # G600692718
original price:  $268.99 , new price: $186.33 , 30 percent off
new price: 
$
186.33
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TW-AZ075CH
Zoro #
G600692718
UPC #
191042040977
Country of Origin
China

Description

Be embraced by a warm towel after every bath with our ANZZI Bali Series ten bar wall mounted towel warmer in polished chrome. With a modern and minimalist design our towel warmer is safe, reliable and energy efficient. No need to worry about rust as our towel warmer is finely crafted from RHINO ALLOY certified rust resistant stainless steel.Ten (10) heat radiating towel bars
  • Warm-Up Time: 20 Mins
  • Wall mounted installation (minimal assembly required)
  • Polished Chrome Finish
  • Plug-in to outlet with on/off switch
  • Dimensions: 20.07 in. L x 4.2 in. W x 31.49 in. H
  • UL Certified
  • 80 watts of power ; 110v
  • RHINO ALLOY certified Stainless Steel
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews