Shop SURE-LOC HARDWARE
See all product information
Create Account
Brighton 30 Towel Bar, Polished Chrome with White Porcelain
- Mfr # BT-TB30 26W
- Zoro # G508412821
product price:Â
$
20.65
/ea
Key Features
Material
Zinc
Color
Polished Chrome with White Porcelain
Height
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-TB30 26W
- Zoro #
- G508412821
- UPC #
- -
- Country of Origin
- China
- Material
- Zinc
- Color
- Polished Chrome with White Porcelain
Dimensions
- Height
- 2 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.