Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bank 5.41 ft. Freestanding Bathtub in White

  • Mfr # FT-AZ112

  • Zoro # G600693333


product price: $875.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Width
30.7 in
Height
22.9 in
Length
65.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ112
Zoro #
G600693333
UPC #
191042004177
Country of Origin
China

Dimensions

Width
30.7 in
Height
22.9 in
Length
65.01 in

Description

Classic styling meets contemporary flair in our ANZZI Bank Series freestanding tub. The ergonomic design fits your body just right, maximizing your comfort as you soak. Crafted from marine-grade acrylic reinforced with high yield fiberglass so it stays strong and durable year after year. There’s no better place to relax and let your worries drift away!Strong and durable one-piece marine grade acrylic construction with fiberglass reinforcement
  • Gorgeous high gloss White finish
  • Built-in chrome overflow and push-operated center drain
  • Rhino Alloy-certified to meet the highest quality standards
  • Pre-plumbed for simple, straightforward installation
  • Dimensions: 64.9 in. L x 30.7 in. W x 23.6 in. H
  • Soaking Depth: 18 in.
  • Water Capacity: 69.5 gallons
  • Tub Weight: 92.59 lbs.
  • Protected by our Get it fast — ships from warehouse within 24 hours of order processing
  • Faucet not included
  • To speak to a knowledgeable ANZZI specialist, simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.