Alexander 60 in. L x 36 in. W Alcove Shower Pan Base w/ Center Drain in Glossy White Marine Acrylic

  • Mfr # SB-AZ106C

  • Zoro # G916059366


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Material
Resin
Includes
Drain
Size
60 in x 36 in
Length
60 in
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-AZ106C
Zoro #
G916059366
UPC #
191042080690
Country of Origin
China

Dimensions

Size
60 in x 36 in
Length
60 in
Height (In.)
4 in
Width (In.)
36 in

Details

Item
Shower Base
Material
Resin
Includes
Drain
Color
White

Description

ANZZI Base Series 60 in. L x 36 in. W ANZZI Shower Pan Base with Center Drain in Glossy White Marine Acrylic


  • LOW THRESHOLD - designed to make stepping in and out effortless
  • COMPRESSION MOLDED FROM SUPER-STRONG ANR MATERIAL - this durable material is a blend of resin, fiberglass and stone filler that’s stronger and lighter than both artificial stone and acrylic
  • TWICE THE MATERIAL THICKNESS - no extra layers of reinforcement are needed!
  • DURABLE & SOLID SURFACE CONSTRUCTION ANR - material will not crack, discolor or delaminate
  • SUPERIOR TENSILE STRENGTH ANR - material is sturdy and won’t flex beneath your feet
  • 3X COMPRESSIVE STRENGTH - holds high levels of weight without sagging
  • 3X IMPACT RESISTANCE - stands up to years of rigorous use
  • DIMENSIONS - 60 in. W x 36 in. D x 4 in. H
  • STAINLESS STEEL DRAIN COVER - stainless steel resists corrosion so cover always looks good and delivers a long lifetime of use
  • STURDY BOTTOM DESIGN - the solid surface grid base gives strong support and superior structural integrity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.