Zoro Homepage

Bathroom Hardware Set

  • Mfr # AC-AZSET1-BG

  • Zoro # G816109611


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height (In.)
2.76 in
Overall Length
8.66 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-AZSET1-BG
Zoro #
G816109611
UPC #
191042082656
Country of Origin
China

Dimensions

Height (In.)
2.76 in
Overall Length
8.66 in
Width
25 in

Details

Material
Stainless Steel
Color
Brushed Gold
Item
Bathroom Hardware Set

Description

ANZZI 4-Piece Brushed Gold Bathroom Accessories Set


  • Lustrous polished chrome finish
  • Rhino Alloy certified ever-shine stainless steel and zinc construction
  • Brilliant scratch resistant surface
  • The set include Towel Bar, Toilet Paper Holder, Tower Ring and Robe Hook
  • Easy wall mounted installation: hardware included
  • Modern European inspired design brought to life through precision German engineering
  • Ships from factory within 24 hours once order is processed
  • Brushed Gold

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.