
Bathroom Hardware Set
Mfr # AC-AZSET1-MB
Zoro # G516109614
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8.66 in
Width
25 in
Height (In.)
2.76 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-AZSET1-MB
Zoro #
G516109614
UPC #
191042082632
Country of Origin
China
Dimensions
Overall Length
8.66 in
Width
25 in
Height (In.)
2.76 in
Details
Color
Matte Black
Item
Bathroom Hardware Set
Material
Stainless Steel
Description
ANZZI 4-Piece Matte Black Bathroom Accessories Set
- Lustrous polished chrome finish
- Rhino Alloy certified ever-shine stainless steel and zinc construction
- Brilliant scratch resistant surface
- The set include Towel Bar, Toilet Paper Holder, Tower Ring and Robe Hook
- Easy wall mounted installation: hardware included
- Modern European inspired design brought to life through precision German engineering
- Ships from factory within 24 hours once order is processed
- Matte Black
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.