Zoro Homepage

Bathroom Hardware Set

  • Mfr # AC-AZSET2-CH

  • Zoro # G516109607


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
24.8 in
Material
Stainless Steel
Overall Length
5.12 in
Height (In.)
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-AZSET2-CH
Zoro #
G516109607
UPC #
191042082663
Country of Origin
China

Dimensions

Width
24.8 in
Overall Length
5.12 in
Height (In.)
3.27 in

Details

Material
Stainless Steel
Item
Bathroom Hardware Set
Color
Polished Chrome

Description

ANZZI 5-Piece Chrome Bathroom Accessories Set


  • Lustrous polished chrome finish
  • Rhino Alloy certified ever-shine stainless steel and zinc construction
  • Brilliant scratch resistant surface
  • The set include 2 Towel Bar, Toilet Paper Holder and 2 Robe Hook
  • Easy wall mounted installation: hardware included
  • Modern European inspired design brought to life through precision German engineering
  • Ships from factory within 24 hours once order is processed
  • Polished Chrome

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.