Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belissima Round Glass Vessel Bathroom Sink with Stellar Grey Finish

  • Mfr # LS-AZ917

  • Zoro # G808655560


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Stellar Grey
Overall Length
16.5"
Overall Width
16.5"
Overall Height
5.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ917
Zoro #
G808655560
UPC #
191042074651
Country of Origin
China

Dimensions

Overall Length
16.5"
Overall Width
16.5"
Overall Height
5.7"
Bowl Size
15.55"L x 15.55"W x 5.23"D
Bowl Depth
5.23"

Details

Body Material
Glass
Color
Stellar Grey
Weight
14.3"
Bowl Shape
Round
Finish
Painted
Includes
Pop-up Drain, Hardware

Description

Our Belissima sink, with its sleek ultramodern design and out-of-this-world Stellar Grey finish, will elevate your bathroom's style from the everyday to the extraordinary. It mounts to the top of your vanity or countertop instead of into it, creating a look that's chic and unique while freeing up space in the cabinet below. The compact style is perfect for smaller bathrooms and powder rooms. Includes a chrome pop-up drain. SMART, SOPHISTICATED DESIGN - the sublime artistic styling stands out in all the right ways, while saving space in your bathroom or powder room. STURDY ONE-PIECE CONSTRUCTION - built from premium glass, so you can be confident your Belissima sink will stand the test of time. STRIKING STELLAR GREY FINISH - looks gorgeous year after year. COMES COMPLETE WITH CHROME POP-UP DRAIN - your sink is ready to install right out of the box. INNER DIMENSIONS - 15.55 in. Diam. x 5.23 in. H. OUTER DIMENSIONS - 16.5 in. Diam. x 5.7 in. H. BOTTOM WIDTH - 1.77 in.. INCLUDES EVERYTHING YOU NEED - package includesdrain assembly and mounting hardware. GET IT FAST - ships from warehouse within 24 hours of order processing. CURBSIDE DELIVERY - buying an ANZZIproduct is always easy and convenient. Professional installation highly recommended.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.