Shop ANZZI
See all product information
Create Account
Bell Series 8-Bar Wall Mounted Electric Plug-In Bathroom Towel Warmer Rack in Polished Chrome Finish
- Mfr # TW-AZ026CH
- Zoro # G322720881
original price:Â $369.99 , new price: $314.99 , 14 percent off
new price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless steel
Color
Polished Chrome
Width
4.3 in
Height
36.25 in
Length
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-AZ026CH
- Zoro #
- G322720881
- UPC #
- 848308072820
- Country of Origin
- China
- Item
- Wall Mounted Electric Bathroom Towel Warmer Rack
- Material
- Stainless steel
- Color
- Polished Chrome
Dimensions
- Width
- 4.3 in
- Height
- 36.25 in
- Length
- 23.6 in
Description
Be embraced by a warm towel after every bath with our ANZZI Bell 8 evenly spaced bar stainless steel wall mounted electric towel warmer rack in polished chrome. With a modern and minimalist design our towel warmer is safe, reliable and energy efficient with a quick 20 minute warm-up time. No need to worry about rust as our towel warmer is finely crafted from RHINO ALLOY certified rust resistant stainless steel.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.