Beverly Series 43 in. 3-Jetted Shower Tower with Heavy Rain Shower and Body Jets

  • Mfr # SP-AZ080MB

  • Zoro # G916047615


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Matte Black
Depth
2.75 in
Height
43.3 in
Flow Rate (GPM)
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-AZ080MB
Zoro #
G916047615
UPC #
191042080386
Country of Origin
China

Dimensions

Depth
2.75 in
Height
43.3 in
Width
5.91 in

Details

Material
Stainless Steel
Color
Matte Black
Item
Shower Panel
Finish
Matte Black
Flow Rate (GPM)
1.8 gpm
Includes
All Mounting Hardware; Hand Shower; Sprayer Head; Side Sprayer

Description

Transform your daily shower into a spa-like escape with the Beverly Series in Matte Black. This easy-to-install upgrade uses your existing water line, eliminating the need for extensive plumbing work or wall alterations. With three Acu-Stream jets for a soothing body massage, a Heavy Rain shower head that cascades water from above, and a Euro-Grip handheld sprayer with a 60-inch reach, the Beverly Series combines elegance and functionality to redefine your shower experience.


  • EFFORTLESS DIY INSTALLATION - upgrade your shower effortlessly with our easy retrofit design that requires no complex tools or plumbing expertise.
  • EASY INSTALLATION WITH EXISTING WATER LINE - upgrade your shower without cutting into walls or reworking plumbing for a hassle-free setup.
  • PREMIUM STAINLESS STEEL DESIGN - expertly crafted from laser-cut, precision-shaped brushed stainless steel for lasting quality.
  • FULLY ADJUSTABLE 3 ACU-STREAM JETS - enjoy three customizable Acu-Stream body jets for a soothing and tailored massage experience.
  • HEAVY RAIN SHOWERHEAD TECHNOLOGY - overhead showerhead delivers a luxurious cascade with Heavy Rain water pressure.
  • VERSATILE SHOWER OPTIONS - choose between a full-body shower or a focused, direct stream for ultimate flexibility.
  • EURO-GRIP HANDHELD SPRAYER - features a 60-inch reach for precise water flow in hard-to-reach areas.
  • CUSTOMIZABLE SHOWER EXPERIENCE - use the water diverter to personalize your shower exactly the way you like it.
  • ENVIRONMENTALLY FRIENDLY WATER SAVING - enjoy a luxurious shower with a water-saving 1.8 gpm flow rate.
  • RHINO ALLOY-CERTIFIED STAINLESS STEEL - crafted from premium stainless steel for superior quality and resilience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.