Zoro Homepage

Braccia 24" Wall Mounted Pot Filler in Matte Black

  • Mfr # KF-AZ258BKM

  • Zoro # G200692842


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
8.5 in
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-AZ258BKM
Zoro #
G200692842
UPC #
191042040045
Country of Origin
China

Dimensions

Height
8.5 in

Details

Finish
Matte Black
Color
Matte Black

Description

The ANZZI Braccia Series wall mounted pot fillers perfectly blend today modern design and reliability with classical elegance and grace. The featured dual pivot joint allows for maximum reach and positional flexibility ensuring the 4 gpm spout is always positioned exactly where you need it to be. The strategic double water valve system also for initial water flow activation at the base along with convenient water flow control on the spout itself. Built using RHINO ALLOY certified steel and brass the Braccia Series pot filler delivers reliable durability, convenient articulation and long-lasting performance.


  • Solid brass interior for superior strength and reliability
  • Flawless matte black finish
  • Single hole, wall mounted installation
  • Two handle, dual shut-off valve system for independent water flow control
  • Dual joint offers complete positional control and flexibility
  • 360 degree swivel range at each joint for maximum maneuverability
  • Flow rate: 4 gpm
  • No thermostatic water mixing, cold water only
  • Total spout reach of 24"
  • ANZZI Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.