Braccia 24" Wall Mounted Pot Filler in Oil Rubbed Bronze

  • Mfr # KF-AZ258ORB

  • Zoro # G500692436


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-AZ258ORB
Zoro #
G500692436
UPC #
191042040038
Country of Origin
China

Details

Color
Oil Rubbed Bronze

Description

The ANZZI Braccia Series wall mounted pot fillers perfectly blend today’s modern design and reliability with classical elegance and grace. The featured dual pivot joint allows for maximum reach and positional flexibility ensuring the 4 gpm spout is always positioned exactly where you need it to be. The strategic double water valve system also for initial water flow activation at the base along with convenient water flow control on the spout itself. Built using RHINO ALLOY certified steel and brass the Braccia Series pot filler delivers reliable durability, convenient articulation and long-lasting performance.Solid brass interior for superior strength and reliability
  • Classical oil rubbed bronze finish
  • Single hole, wall mounted installation
  • Two handle, dual shut-off valve system for independent water flow control
  • Dual joint offers complete positional control and flexibility
  • 360 degree swivel range at each joint for maximum maneuverability
  • Flow rate: 4 gpm
  • No thermostatic water mixing, cold water only
  • Total spout reach of 24"
  • Ships from warehouse within 24 hours of order processing
  • ANZZI
  • Restrictions

    WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.