
Braccia Series 24in Wall Mounted Pot Filler in Brushed Brass
Mfr # KF-AZ258BG
Zoro # G416486464
product price: $222.80
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Number of handles
2
Spout Length
24 in
Height
8.5 in
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF-AZ258BG
Zoro #
G416486464
UPC #
191042057227
Country of Origin
China
Dimensions
Spout Length
24 in
Height
8.5 in
Details
Color
Brushed Brass
Number of handles
2
Item
Kitchen Faucets
Finish
Brushed
Body Material
Stainless Steel
Description
The ANZZI Braccia Series wall mounted pot fillers perfectly blend todays modern design and reliability with classical elegance and grace. The featured dual pivot joint allows for maximum reach and positional flexibility ensuring the 4 gpm spout is always positioned exactly where you need it to be. The strategic double water valve system also for initial water flow activation at the base along with convenient water flow control on the spout itself. Built using RHINO ALLOY certified steel and brass the Braccia Series pot filler delivers reliable durability, convenient articulation and long-lasting performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.