Braccia Series 24in Wall Mounted Pot Filler in Rose Gold

  • Mfr # KF-AZ258RG

  • Zoro # G516486456


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Color
Rose Gold
Number of handles
2
Spout Length
24 in
Body Material
Stainless Steel
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-AZ258RG
Zoro #
G516486456
UPC #
191042057234
Country of Origin
China

Dimensions

Spout Length
24 in
Height
8.5 in

Details

Color
Rose Gold
Number of handles
2
Body Material
Stainless Steel
Item
Kitchen Faucets
Finish
Rose

Description

The ANZZI Braccia Series wall mounted pot fillers perfectly blend todays modern design and reliability with classical elegance and grace. The featured dual pivot joint allows for maximum reach and positional flexibility ensuring the 4 gpm spout is always positioned exactly where you need it to be. The strategic double water valve system also for initial water flow activation at the base along with convenient water flow control on the spout itself. Built using RHINO ALLOY certified steel and brass the Braccia Series pot filler delivers reliable durability, convenient articulation and long-lasting performance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.