Zoro Homepage

Britt 59 in. Acrylic Flatbottom Freestanding Bathtub in White

  • Mfr # FT-AZ411-59

  • Zoro # G402446984


product price: $649.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ411-59
Zoro #
G402446984
UPC #
191042063556
Country of Origin
China

Description

  • Experience the soothing serenity of a hot soaking bubble bath in the exquisite comfort of the elegantly curved Britt freestanding bathtub from ANZZI. The Britt is a seamless one-piece freestanding tub designed to cradle the body as you sink in and enjoy your own person, in-home hot springs bath. The cavernous 60-inch interior and sloping backrest allow you to stretch lean bath, stretch your legs and forget all the stress and worries of life! The Britt is crafted using marine grade acrylic delivering a smooth and long-lasting high gloss finish.
  • Like what you see? You can make this bathroom suite a reality with ANZZI
  • ALSO AVAILABLE FOR PURCHASE (Search #) : Mirror (BA-LMDFX004AL), Vanity (CS-FGC002-MB), Faucet (L-AZ037MB), Freestanding Faucet (FS-AZ0047MB), Shower Door (SD-AZ056-01MB), Toilet (TL-STFF950WH)
  • Fiberglass reinforced and RHINO ALLOY certified high gloss acrylic
  • Roomy interior for a relaxing full body soak
  • Discreet adjustable feet for a perfect and level installation
  • Low maintenance, easy to clean gloss finish
  • Drain and overflow included with polished chrome trim
  • DIMENSIONS: 59.06 in. L x 29.53 in. W x 22.44 in. H
  • SITTING AREA: 41.73 in. x 22 in.
  • SOAKING DEPTH: 13.78 in.
  • WATER CAPACITY: 79 gal
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.