Shop ANZZI

Cadenza Deco-Glass Vessel Sink, Clear and Key Faucet, Brushed Nickel

  • Mfr # LSAZ074-097B
  • Zoro # G900692159

product price: 
$
298.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSAZ074-097B
Zoro #
G900692159
UPC #
848308085943
Country of Origin
China

Description

The ANZZI Cadenza Series sink is a traditionally crafted squared vessel sink adorned in a Lustrous Clear Finish. Coupled with the ANZZI Key Vessel Sink Faucet, this combination provides pure elegance in any bathroom. Each ANZZI vessel sink and faucet is formed using RHINO ALLOY certified materials for strength and quality along with high tempered Deco-Glass. The result is a perfectly shaped dynamically captivating vessel and faucet centerpiece for any bathroom counter.Lustrous clear finish
  • ANZZI Key vessel sink faucet L-AZ097BN
  • RHINO ALLOY certified tempered deco-glass construction
  • Scratch-tough and stain-resistant non-porous surface
  • Easy-to-clean low maintenance
  • Top Mount installation
  • Deco-Glass thickness 1.75 in.
  • Dimensions: 16.5 in. L x 16.625 in. W x 5 in. H
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.