Shop BLANCO
See all product information
Create Account
Quatrus R15 Equal Double Bowl
- Mfr # 443149
- Zoro # G722925299
product price:Â
$
728.00
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Overall Length
32 in
Standards
IAPMO Certified, UPC Certified
Finish
Satin Polish
Depth
9.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443149
- Zoro #
- G722925299
- UPC #
- 747943089616
- Country of Origin
- Germany
Dimensions
- Overall Length
- 32 in
- Depth
- 9.08 in
- Overall Width
- 18 in
- Minimum Cabinet Size
- 36 in
Details
- Body Material
- Stainless Steel
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Satin Polish
- Item
- Kitchen Sink
- No. of Bowls
- 2
- Gauge
- 18 ga
Description
Everyday convenience meets modern design. The QUATRUS R15 32" Double Bowl Undermount Stainless Steel Kitchen Sink is ideal for multitasking, with a convenient double bowl configuration that allows you to soak dishes in one bowl while rinsing in the other. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning, the QUATRUS R15 32" sink makes kitchen life easy. Combine the QUATRUS R15 32" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.