Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Series 21.69 in. Towel Bar in Brushed Nickel

  • Mfr # AC-AZ007BN

  • Zoro # G122720883


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Width
2.52 in
Material
Zinc Alloy
Height
3.78 in
Color
Brushed Nickel
Length
21.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-AZ007BN
Zoro #
G122720883
UPC #
848308072462
Country of Origin
China

Dimensions

Width
2.52 in
Height
3.78 in
Length
21.69 in

Details

Material
Zinc Alloy
Color
Brushed Nickel
Item
Towel Bars

Description

ANZZI bathroom hardware is crafted using RHINO ALLOY certified modern century stainless steel and zinc materials for reliable durability and superior performance. The inspired trending European design is a seamless compliment to any modern or contemporary bathroom décor. This ANZZI wall mounted Caster Series Towel Bar is cast in a brilliantly striking ANZZI Traditional Brushed Nickel finish.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.