
Caster Series 7.36 in. Double Toothbrush Holder in Brushed Nickel
Mfr # AC-AZ002BN
Zoro # G022720884
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc Alloy
Height (In.)
7.36 in
Width (In.)
2.68 in
Color
Brushed Nickel
Mounting
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-AZ002BN
Zoro #
G022720884
UPC #
848308072417
Country of Origin
China
Dimensions
Height (In.)
7.36 in
Width (In.)
2.68 in
Length (In.)
3.74 in
Details
Material
Zinc Alloy
Color
Brushed Nickel
Mounting
Wall Mount
Standards
Meets ANSI
Item
Toothbrush Holders
Description
ANZZI bathroom hardware is crafted using RHINO ALLOY certified modern century stainless steel and zinc materials for reliable durability and superior performance. The inspired trending European design is a seamless compliment to any modern or contemporary bathroom decor. This ANZZI wall mounted Caster Series Double Toothbrush holder is cast in a brilliantly striking ANZZI Traditional Brushed Nickel finish.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.