Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Series Robe Hook in Polished Chrome

  • Mfr # AC-AZ003

  • Zoro # G022720860


product price: $54.85
/ea

Key Features

Width
1.97 in
Height
2.52 in
Material
Zinc Alloy
Color
Polished Chrome
Length
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-AZ003
Zoro #
G022720860
UPC #
848308071526
Country of Origin
China

Dimensions

Width
1.97 in
Height
2.52 in
Length
1.89 in

Details

Item
Cloths Hooks
Material
Zinc Alloy
Color
Polished Chrome

Description

ANZZI bathroom hardware is crafted using RHINO ALLOY certified modern century stainless steel and zinc materials for reliable durability and superior performance. The inspired trending European design is a seamless compliment to any modern or contemporary bathroom decor. This ANZZI wall mounted Caster Series Robe Hook is cast in a brilliantly striking ANZZI Lustrous Polished Chrome finish.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.