Zoro Homepage

Celeste Round Clear Glass Vessel Bathroom Sink with Faceted Pattern

  • Mfr # LS-AZ908

  • Zoro # G809937870


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Clear
Overall Length
15.8 in
Overall Width
15.8 in
Bowl Size
1.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ908
Zoro #
G809937870
UPC #
191042074583
Country of Origin
China

Dimensions

Overall Length
15.8 in
Overall Width
15.8 in
Bowl Size
1.77

Details

Body Material
Glass
Color
Clear
Includes
Polished Chrome Pop-up Drain, Hardware included
Finish
Polished
Bowl Shape
Round

Description

Is it a sink? Or an object of art? Both, actually. Our Celeste vessel sink is crafted from premium glass and styled to look like sculpted crystal, with a faceted design that's traditional yet trendy. It mounts to the top of your vanity instead of into it to create a look that's chic and unique, while freeing up space in the cabinet below and on the countertop. Includes a chrome pop-up drain so it's ready to install.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.