Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chand 55 in. Acrylic Flatbottom Freestanding Bathtub in White

  • Mfr # FT-AZ098-55

  • Zoro # G602446982


product price: $599.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
22.8 in
Length
55.1 in
Width
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ098-55
Zoro #
G602446982
UPC #
191042058156
Country of Origin
China

Dimensions

Height
22.8 in
Length
55.1 in
Width
29.5 in

Description

  • You’ll love every moment you spend lounging in our ANZZI Chand bathtub. The special ergonomic design molds itself to your body to deliver maximum comfort while you soak. The one-piece marine grade acrylic construction is built to stay strong and durable year after year. It’s the perfect destination for unwinding in the evening or making a relaxing start to your day.
  • Like what you see? You can make this bathroom suite a reality with ANZZI
  • ALSO AVAILABLE FOR PURCHASE (Search #) : Mirror (BA-LMDFV002WH), Vanity (CS-FGC001-BN), Faucet (L-AZ011BN), Freestanding Faucet (FS-AZ0047BN), Towel Warmer (TW-WM104BN), Toilet (TL-STSF851WH)
  • Strong and durable one-piece marine grade acrylic construction
  • Gorgeous high gloss White finish
  • Built-in chrome overflow and push-operated center drain
  • Rhino Alloy-certified to meet the highest quality standards
  • Pre-plumbed for simple, straightforward installation
  • DIMENSIONS: 55.12 in. L x 29.53 in. W x 22.83 in. H
  • SITTING AREA: 40.16 in. x 20.87 in.
  • SOAKING DEPTH: 13.98 in.
  • WATER CAPACITY: 73 gal
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.