Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chand 5.58 ft. Freestanding Bathtub in White

  • Mfr # FT-AZ098

  • Zoro # G200692491


product price: $799.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Height
22.9 in
Width
31.5 in
Length
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ098
Zoro #
G200692491
UPC #
191042000858
Country of Origin
China

Dimensions

Height
22.9 in
Width
31.5 in
Length
67 in

Details

Color
White

Description

You’ll love every moment you spend lounging in our ANZZI Chand bathtub. The special ergonomic design molds itself to your body to deliver maximum comfort while you soak. The one-piece marine grade acrylic construction is built to stay strong and durable year after year. It’s the perfect destination for unwinding in the evening or making a relaxing start to your day.Strong and durable one-piece marine grade acrylic construction


  • • Gorgeous high gloss White finish
  • • Built-in chrome overflow and push-operated center drain
  • • Rhino Alloy-certified to meet the highest quality standards
  • • Pre-plumbed for simple, straightforward installation
  • • Dimensions: 67 in. L x 32 in. W x 23 in. H
  • • Soaking Depth: 18 in.
  • • Water Capacity: 71 gallons
  • • Tub Weight: 95 lbs.
  • • Protected by our Get it fast ships from warehouse within 24 hours of order processing
  • • Protected by our Lifetime Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.