Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coastal 44" Shower Panel in Brushed Steel

  • Mfr # SP-AZ075

  • Zoro # G800692877


product price: $388.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-AZ075
Zoro #
G800692877
UPC #
191042016033
Country of Origin
China

Description

The ANZZI full body Coastal shower panel features a modern laser cut brushed 304 stainless steel body with 2 Acu-Stream body jets providing a relaxing yet powerful water stream to massage the body. The Heavy Rain shower head hangs overhead releasing a steady torrent of soothing water from above. And always positioned at the column's flank is the Euro-Grip hand held sprayer with free reign reach of up to 44 inches. Retro fit installation.Your order will include one (1) ANZZI Coastal full body shower panel, one (1) Heavy Rain shower head, two (2) Acu-Stream body jet sets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manual
  • Two (2) Acu-Stream body jets
  • One (1) diverter control knob
  • Swiveling crested shower head with Heavy Rain water pressure technology
  • Free reign Euro-Grip handheld sprayer with 60 inch reach
  • Crafted RHINO ALLOY certified 304 stainless steel body, solid brass valve interior, high grade ABS components
  • Retro fit installation
  • Flexible reinforced stainless steel supply hoses with standard .5 inch connection
  • Ships from warehouse within 24 hours of order processing
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.