Collines Series 55 in. 2-Jet Shower Tower with Heavy Rain Shower and Body Jets

  • Mfr # SP-AZ079CH

  • Zoro # G016047614


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Includes
All Mounting Hardware; Hand Shower; Sprayer Head; Side Sprayer
Color
Polished Chrome
Flow Rate (GPM)
1.8 gpm
Material
Stainless Steel
Depth
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-AZ079CH
Zoro #
G016047614
UPC #
191042080737
Country of Origin
China

Dimensions

Depth
1.77 in
Height
55.1 in
Width
7.87 in

Details

Includes
All Mounting Hardware; Hand Shower; Sprayer Head; Side Sprayer
Color
Polished Chrome
Flow Rate (GPM)
1.8 gpm
Material
Stainless Steel
Finish
Polished Chrome
Item
Shower Panel

Description

Transform your daily shower into a spa-like escape with the Collines Series in Polished Chrome. Already pre-plumbed for easy and straight forward installation. With two Acu-Stream jets for a soothing body massage, a Heavy Rain shower head that cascades water from above, and a Euro-Grip handheld sprayer with a 60-inch reach, the Collines Series combines elegance and functionality to redefine your shower experience.


  • PREMIUM STAINLESS STEEL DESIGN - expertly crafted from laser-cut, precision-shaped brushed stainless steel for lasting quality.
  • FULLY ADJUSTABLE 2 ACU-STREAM JETS - enjoy two customizable Acu-Stream body jets for a soothing and tailored massage experience.
  • HEAVY RAIN SHOWERHEAD TECHNOLOGY - overhead showerhead delivers a luxurious cascade with Heavy Rain water pressure.
  • VERSATILE SHOWER OPTIONS - choose between a full-body shower or a focused, direct stream for ultimate flexibility.
  • EURO-GRIP HANDHELD SPRAYER - features a 60-inch reach for precise water flow in hard-to-reach areas.
  • CUSTOMIZABLE SHOWER EXPERIENCE - use the water diverter to personalize your shower exactly the way you like it.
  • ENVIRONMENTALLY FRIENDLY WATER SAVING - enjoy a luxurious shower with a water-saving 1.8 gpm flow rate.
  • RHINO ALLOY-CERTIFIED STAINLESS STEEL - crafted from premium stainless steel for superior quality and resilience.
  • FLEXIBLE REINFORCED SUPPLY HOSES - stainless steel supply hoses with standard 0.5-inch connections for easy installation.
  • READY TO SHIP WITHIN 24 HOURS - Get your product quickly with fast processing and shipping straight from the factory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.