Collines Series 55 in. 2-Jetted Shower Tower with Heavy Rain Shower and Body Jet

  • Mfr # SP-AZ079BN

  • Zoro # G116047606


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Width
7.87 in
Height
55.1 in
Depth
1.77 in
Flow Rate (GPM)
1.8 gpm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-AZ079BN
Zoro #
G116047606
UPC #
191042080720
Country of Origin
China

Dimensions

Width
7.87 in
Height
55.1 in
Depth
1.77 in

Details

Finish
Brushed Nickel
Flow Rate (GPM)
1.8 gpm
Material
Stainless Steel
Includes
All Mounting Hardware; Hand Shower; Sprayer Head; Side Sprayer
Color
Brushed Nickel
Item
Shower Panel

Description

Transform your daily shower into a spa-like escape with the Collines Series in Brushed Nickel. Already pre-plumbed for easy and straight forward installation. With two Acu-Stream jets for a soothing body massage, a Heavy Rain shower head that cascades water from above, and a Euro-Grip handheld sprayer with a 60-inch reach, the Collines Series combines elegance and functionality to redefine your shower experience.


  • PREMIUM STAINLESS STEEL DESIGN - expertly crafted from laser-cut, precision-shaped brushed stainless steel for lasting quality.
  • FULLY ADJUSTABLE 2 ACU-STREAM JETS - enjoy two customizable Acu-Stream body jets for a soothing and tailored massage experience.
  • HEAVY RAIN SHOWERHEAD TECHNOLOGY - overhead showerhead delivers a luxurious cascade with Heavy Rain water pressure.
  • VERSATILE SHOWER OPTIONS - choose between a full-body shower or a focused, direct stream for ultimate flexibility.
  • EURO-GRIP HANDHELD SPRAYER - features a 60-inch reach for precise water flow in hard-to-reach areas.
  • CUSTOMIZABLE SHOWER EXPERIENCE - use the water diverter to personalize your shower exactly the way you like it.
  • ENVIRONMENTALLY FRIENDLY WATER SAVING - enjoy a luxurious shower with a water-saving 1.8 gpm flow rate.
  • RHINO ALLOY-CERTIFIED STAINLESS STEEL - crafted from premium stainless steel for superior quality and resilience.
  • FLEXIBLE REINFORCED SUPPLY HOSES - stainless steel supply hoses with standard 0.5-inch connections for easy installation.
  • READY TO SHIP WITHIN 24 HOURS - Get your product quickly with fast processing and shipping straight from the factory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.