Shop ANZZI
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Conques 48 in. W x 20 in. H Bathroom Vanity in Rich Brown
- Mfr # V-CQA037-48
- Zoro # G322982395
product price:
$
843.99
/ea
Key Features
Length
48 in
Width
18 in
Height
20 in
Material
Solid Wood
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-CQA037-48
- Zoro #
- G322982395
- UPC #
- 191042002487
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Width
- 18 in
- Height
- 20 in
Details
- Item
- Bathroom Vanity
- Material
- Solid Wood
- Color
- Brown
Description
ANZZI is introducing a new breed of bathroom vanities that emphasizes elegance and class while offering spacious storage and high end performance. The CONQUES series comes with a White Ceramic top and a handmade wood cabinet body with a rich Brown finish shielded by ANZZI’s Paladin Protection coating which guards against scratch and marks ensuring a long lasting unblemished finish. The CONQUES series also boasts ample storage space behind soft closing compartments. Make the CONQUES a part of your collection and elevate your bathroom to the luxurious oasis you deserve.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.