Consort 60" x 72" Polished Chrome Frameless Hinged Alcove Shower Door

  • Mfr # SD-AZ07-01CH

  • Zoro # G000692806


product price: $599.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-AZ07-01CH
Zoro #
G000692806
UPC #
191042000117
Country of Origin
China

Description

ANZZI continues its tradition of innovative home design with the CONSORT Series shower glass door. The ANZZI CONSORT Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful polished chrome. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shielding
  • Frameless sliding design for minimalist styled nuance
  • Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass
  • Overall dimensions: 60 in. W x 72 in. H
  • Door size: 28 3/4 in.
  • RHINO ALLOY certified Stainless Steel high forged hinge hardware with 90 degree action
  • Striking and vibrant Polished Chrome hardware finish and pristine clear glass
  • RHINO ALLOY certified Stainless Steel door handle in Polished Chrome
  • Package includes: 2x high forged hinge, 1x stainless steel door handle, and stainless steel support bar
  • Clever symmetrical design allows for reversible left or right installation
  • Professional installation highly recommended
  • Ships from warehouse within 24 hours of order processing
  • Limited Curbside delivery
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.