Coral 2-Handle Freestanding Claw Foot Tub Faucet in Matte Black

  • Mfr # FS-AZ0047BK

  • Zoro # G800693058


product price:  $524.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-AZ0047BK
Zoro #
G800693058
UPC #
191042040663
Country of Origin
China

Description

The ANZZI Coral Series 2-handle freestanding claw foot tub faucet with hand shower will add a classic appeal to any freestanding bathtub. Elegantly featuring a swan-like high arched spout, a single handle water lever (controls water temperature and flow), a diverter, and pull out hand sprayer. This floor mounted tub faucet is crafted for durability and is RHINO ALLOY certified.One (1) Piece Freestanding Claw Foot Tub Faucet with Hand shower in Matte Black Finish
  • Two (2) Handle Lever Design
  • One (1) Handheld Sprayer
  • Floor Mounted, Single Hole Installation
  • Everlasting Solid Brass Valves
  • .5 in Supply Connection
  • Overall Dimensions 46 in (H) x 8 in (L) x 6.3 in (W)
  • 36 in Spout Height with a 9 in reach
  • Hand Sprayer Hose Length – 60 in
  • Assembled Weight 13 lbs.
  • Lever handles are ADA compliant for ease of operation
  • Crafted using RHINO ALLOY Certified Steel
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.