Zoro Homepage

Crema 5.9 ft. Solid Surface Freestanding Bathtub in Matte White

  • Mfr # FT-AZ509

  • Zoro # G900692562


product price: $3,254.99
/ea
Item requires special delivery charges. A $620.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ509
Zoro #
G900692562
UPC #
848308072653
Country of Origin
China

Description

Bring an oasis home with our ANZZI Crema Solid Surface freestanding soaking bathtub. Ergonomically oval designed to cradle the body's form for maximum comfort this tub is styled with a classic and contemporary flair. Relax and drift away while submerged in your personal spa pool.One Piece Solid Surface man made ANZZI Stone in White Matte
  • Designed for floor or wall mounted filler spout
  • Built-in Chrome Overflow and Push Operated Center Drain
  • RHINO ALLOY certified
  • Dimensions 70.8 in. L x 31.5 in. W x 22.8 in. H
  • Soaking Depth 15.8 in
  • Water Capacity 90 gallons
  • Tub Weight 370 lbs.
  • Already pre-plumbed for easy and straight forward installation
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.