Diamante 67.32 in Slipper-Style Acrylic Claw Foot Tub in White

  • Mfr # FT-CF131FAFT-CH

  • Zoro # G400692765


product price: $973.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-CF131FAFT-CH
Zoro #
G400692765
UPC #
191042055827
Country of Origin
China

Description

Our classically inspired Diamante tub brings a flair for the dramatic, telling one and all that yours is no ordinary bathroom. The high-backed slipper-style design comfortable supports all body types. Striking steel claw feet hide built-in levelers. An overflow drain has been conveniently pre-installed.High-quality acrylic craftsmanship is durable and long-lasting
  • Glossy White finish won’t dull, crack or fade
  • Polished chrome finished Eagle's Talon style claw feet
  • Large slipper design allows for luxurious full-body immersion
  • Claw feet adjust for easy leveling on any flooring
  • Built-in overflow
  • Reversible drain
  • Exterior dimensions: 67.32”L x 29.53”W x 30.91”H
  • Sitting area: 42.52"L x 15.75"W
  • Soaking depth: 14"
  • 40 gal. capacity
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.