Dion Series 39 in. 2-Jetted Shower Tower with Heavy Rain Shower and Body Jets

  • Mfr # SP-AZ082BG

  • Zoro # G416047610


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Width
4.72 in
Material
Stainless Steel
Includes
All Mounting Hardware; Hand Shower; Sprayer Head; Side Sprayer
Flow Rate (GPM)
1.8 gpm
Depth
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-AZ082BG
Zoro #
G416047610
UPC #
191042082007
Country of Origin
China

Dimensions

Width
4.72 in
Depth
1.97 in
Height
39.37 in

Details

Material
Stainless Steel
Includes
All Mounting Hardware; Hand Shower; Sprayer Head; Side Sprayer
Flow Rate (GPM)
1.8 gpm
Finish
Brushed Gold
Color
Brushed Gold
Item
Dion Shower Panel

Description

Bring luxury into your home with the Dion Series in Gold. Designed for simple installation, it connects seamlessly to your existing water line, avoiding the need for complex plumbing or wall alterations. With two Acu-Stream jets for a relaxing massage, a Heavy Rain shower head for a luxurious cascade, and a Euro-Grip handheld sprayer with a 60-inch reach, the Dion Series offers timeless beauty and practical functionality.


  • EFFORTLESS DIY INSTALLATION - upgrade your shower effortlessly with our easy retrofit design that requires no complex tools or plumbing expertise.
  • EASY INSTALLATION WITH EXISTING WATER LINE - upgrade your shower without cutting into walls or reworking plumbing for a hassle-free setup.
  • PREMIUM STAINLESS STEEL DESIGN - expertly crafted from laser-cut, precision-shaped brushed stainless steel for lasting quality.
  • FULLY ADJUSTABLE 2 ACU-STREAM JETS - enjoy two customizable Acu-Stream body jets for a soothing and tailored massage experience.
  • HEAVY RAIN SHOWERHEAD TECHNOLOGY - overhead showerhead delivers a luxurious cascade with Heavy Rain water pressure.
  • VERSATILE SHOWER OPTIONS - choose between a full-body shower or a focused, direct stream for ultimate flexibility.
  • EURO-GRIP HANDHELD SPRAYER - features a 60-inch reach for precise water flow in hard-to-reach areas.
  • CUSTOMIZABLE SHOWER EXPERIENCE - use the water diverter to personalize your shower exactly the way you like it.
  • ENVIRONMENTALLY FRIENDLY WATER SAVING - enjoy a luxurious shower with a water-saving 1.8 gpm flow rate.
  • RHINO ALLOY-CERTIFIED STAINLESS STEEL - crafted from premium stainless steel for superior quality and resilience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.