Dion Series 39 in. 2-Jetted Shower Tower with Heavy Rain Shower and Body Jets

  • Mfr # SP-AZ082MB

  • Zoro # G916047608


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Depth
1.97 in
Includes
All Mounting Hardware; Hand Shower; Sprayer Head; Side Sprayer
Width
4.72 in
Material
Aluminium
Flow Rate (GPM)
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-AZ082MB
Zoro #
G916047608
UPC #
191042082014
Country of Origin
China

Dimensions

Depth
1.97 in
Width
4.72 in
Height
39.37 in

Details

Finish
Matte Black
Includes
All Mounting Hardware; Hand Shower; Sprayer Head; Side Sprayer
Item
Dion Shower Panel
Material
Aluminium
Flow Rate (GPM)
1.8 gpm
Color
Matte Black

Description

Step into a luxurious escape with the Dion Series in Matte Black. This hassle-free upgrade installs directly to your existing water line, eliminating the need for additional plumbing or wall alterations. Featuring two Acu-Stream jets for a soothing massage, a Heavy Rain shower head for cascading comfort, and a Euro-Grip handheld sprayer with a 60-inch reach, the Dion Series delivers bold design and unmatched functionality.


  • EFFORTLESS DIY INSTALLATION - upgrade your shower effortlessly with our easy retrofit design that requires no complex tools or plumbing expertise.
  • EASY INSTALLATION WITH EXISTING WATER LINE - upgrade your shower without cutting into walls or reworking plumbing for a hassle-free setup.
  • PREMIUM STAINLESS STEEL DESIGN - expertly crafted from laser-cut, precision-shaped brushed stainless steel for lasting quality.
  • FULLY ADJUSTABLE 2 ACU-STREAM JETS - enjoy two customizable Acu-Stream body jets for a soothing and tailored massage experience.
  • HEAVY RAIN SHOWERHEAD TECHNOLOGY - overhead showerhead delivers a luxurious cascade with Heavy Rain water pressure.
  • VERSATILE SHOWER OPTIONS - choose between a full-body shower or a focused, direct stream for ultimate flexibility.
  • EURO-GRIP HANDHELD SPRAYER - features a 60-inch reach for precise water flow in hard-to-reach areas.
  • CUSTOMIZABLE SHOWER EXPERIENCE - use the water diverter to personalize your shower exactly the way you like it.
  • ENVIRONMENTALLY FRIENDLY WATER SAVING - enjoy a luxurious shower with a water-saving 1.8 gpm flow rate.
  • RHINO ALLOY-CERTIFIED STAINLESS STEEL - crafted from premium stainless steel for superior quality and resilience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.