Zoro Homepage

Echo 4-Jetted Shower Panel with Heavy Rain Showerhead in Brushed Steel

  • Mfr # SP-AZ022

  • Zoro # G600693357


product price: $469.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Brushed Stainless Steel
Height
63.5 in
Width
8 in
Length (In.)
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-AZ022
Zoro #
G600693357
UPC #
848308072981
Country of Origin
China

Dimensions

Height
63.5 in
Width
8 in
Length (In.)
17.75 in

Details

Finish
Brushed Stainless Steel

Description

Enjoy a one-of-a-kind shower experience! Our ANZZI Echo shower panel features hard edged, 90° modernist angles that are laser cut in stainless steel and highlighted by a brushed finish. Four swiveling Acu-Stream jets direct soothing streams that massage the body, while the swiveling Heavy Rain shower head releases a soothing cascade of water from above. The Euro-Grip handheld sprayer has a reach of up to 60 inches, so you can direct water wherever you want it to go. Everything is controlled through eight simple knobs.


  • Crafted from laser cut, precision shaped brushed stainless steel
  • Three (3) fully adjustable Acu-Stream body jets
  • Five (5) easy-to-use control knobs
  • Swiveling overhead showerhead features Heavy Rain water pressure technology
  • Euro-Grip handheld sprayer has 60 in. reach
  • Water saving 1.8 gpm flow rate is environmentally friendly
  • Solid, quality construction from Rhino Alloy-certified stainless steel, solid brass valves
  • Pre-plumbed for easy, non-retrofit installation
  • Flexible reinforced stainless steel supply hoses with standard .5 in connection
  • Protected by our Lifetime Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.