Electric Bidet Seat for Elongated Toilets with Auto Lid, Heated, and Remote

  • Mfr # TL-AZEB107UWH

  • Zoro # G716047594


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Color
White
Hinge Material
Plastic
Seat Height
4.4 in
Overall Width
14.8 in
Includes Hardware
Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL-AZEB107UWH
Zoro #
G716047594
UPC #
191042079434
Country of Origin
China

Dimensions

Seat Height
4.4 in
Overall Width
14.8 in

Details

Color
White
Hinge Material
Plastic
Item
Bidet Seats
Includes Hardware
Remote

Description

Electric Bidet Seat for Elongated Toilets with Auto Lid, Heated, Warm Water, Air Dryer, and Remote in White


  • •Automatic Open/Close Lid – Enjoy a touch-free experience with the lid opening and closing automatically.
  • •Customizable Cleansing Options – Choose from rear and gentle wash settings with adjustable water temperature and pressure.
  • •Heated Seat with Adjustable Temperature – Stay comfortable with a seat that warms to your preference.
  • •Warm Air Drying – Reduce paper use with adjustable air temperature for a refreshing finish.
  • •Self-Cleaning Nozzle & Easy-to-Maintain Seat – The nozzle rinses before and after use, and the seat features a special coating for effortless upkeep.
  • •Wireless Remote Control – Easily adjust settings for water, seat, and air temperature with a user-friendly remote.
  • •Soft-Close Seat & Night Light – Prevents slamming and adds a soft glow for nighttime convenience.
  • •Energy-Saving Eco Mode & Comfort Wash – Eco mode optimizes energy use, while alternating warm water settings provide a soothing cleanse.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products