Electric Bidet Seat with Auto Lid, Heated, Self Cleaning, and Classic Remote

  • Mfr # TL-AZEB107VWH

  • Zoro # G116047590


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Color
White
Hinge Material
Plastic
Includes Hardware
Remote
Seat Height
4.4 in
Overall Width
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-AZEB107VWH
Zoro #
G116047590
UPC #
191042079427
Country of Origin
China

Dimensions

Seat Height
4.4 in
Overall Width
14.8 in

Details

Color
White
Hinge Material
Plastic
Includes Hardware
Remote
Item
Bidet Seats

Description

Electric Bidet Seat with Auto Lid, Heated, Warm Water, Air Dryer, Self Cleaning, Lady Wash, Deodorizer, and Classic Remote


  • •Adjustable Heated Seat – Stay comfortable with customizable warmth settings.
  • •Personalized Cleansing Options – Choose from gentle and targeted wash modes with adjustable water pressure.
  • •Warm Air Drying – Reduces the need for paper with customizable drying temperatures.
  • •Self-Rinsing Nozzle & Easy-to-Maintain Seat – Designed for effortless upkeep and long-lasting freshness.
  • •Wireless Remote Control – Adjust wash, seat, and drying settings with a user-friendly remote.
  • •Soft-Close Seat & Night Light – Prevents slamming and adds a soft glow for nighttime convenience
  • •Fast Processing & Shipping – Ships quickly for a hassle-free experience.
  • •AIR TEMPERATURE ADJUSTMENT - Enjoy adjustable warm air drying up to 109.4°F
  • •NIGHT LIGHT - Enhances your bathroom ambiance with soft lighting
  • •THERAPEUTIC MASSAGE WASH – Alternates water temperature between 90-100°F for a soothing cleansing experience.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.