
Shop ANZZI
See all product information
Electric Bidet Seat with Heated Seat, Warm Water, Rear and Lady Wash, and Remote
Mfr # TL-AZEB106UWH
Zoro # G516047602
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Seat Height
4.4 in
Color
White
Overall Width
14.8 in
Includes Hardware
Remote
Hinge Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TL-AZEB106UWH
Zoro #
G516047602
UPC #
191042079410
Country of Origin
China
Dimensions
Seat Height
4.4 in
Overall Width
14.8 in
Details
Color
White
Includes Hardware
Remote
Item
Bidet Seats
Hinge Material
Plastic
Description
Electric Bidet Seat with Heated Seat, Warm Water, Rear and Lady Wash, Air Dryer, Self Cleaning Nozzle, and Wireless Remote
- •Adjustable Heated Seat – Stay comfortable with customizable warmth settings.
- •Personalized Cleansing Options – Choose from gentle and targeted wash modes with adjustable water pressure.
- •Warm Air Drying – Reduces the need for paper with customizable drying temperatures.
- •Self-Rinsing Nozzle & Easy-to-Maintain Seat – Designed for effortless upkeep and long-lasting freshness.
- •Wireless Remote Control – Adjust wash, seat, and drying settings with a user-friendly remote.
- •Soft-Close Seat & Night Light – Prevents slamming and adds a soft glow for nighttime convenience
- •Fast Processing & Shipping – Ships quickly for a hassle-free experience.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.